{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 20 mm | |
Head length L1 | 30 mm | |
Overall length L | 120 mm | |
Screw | 279816 4 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 278018 20 | |
EAN / GTIN | 4062406381776 | |
Manufacturer number | 278018 20 |