{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 10 mm | |
Through-coolant | yes | |
Overall length Ltot | 70 mm | |
For blade height h5 | 19 mm | |
Clamping strip | 279928 4 | |
Clamping screw | 279815 23 | |
Type of product | Toolholder for parting-off tools |
Article number | 274093 10 | |
EAN / GTIN | 4062406805852 | |
Manufacturer number | 274093 10 |