{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | yes | |
maximum cutting depth tmax | 21 mm | |
L3 | 21.5 mm | |
Type of product | Cartridges |
Article number | 273874 3 | |
EAN / GTIN | 4045197702296 | |
Manufacturer number | 273874 3 |