{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | yes | |
maximum ⌀ | 50 mm | |
Grooving depth tmax | 25 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 43 mm | |
Shank width b | 16 mm | |
Overall length L | 90 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273835 16/3 | |
EAN / GTIN | 4045197517302 | |
Manufacturer number | 273835 16/3 |
This article |
Recommendations |
|||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Eco grooving toolholder, right-hand, Shank width / groove width w: 16/3mm |
||||||||||||||
axial grooving possible | no | no | no | no | no | no | no | no | no | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Groove width w | 3 mm | 4 mm | 3 mm | 2 mm | 3 mm | 3 mm | 3 mm | 4 mm | 4 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Grooving depth tmax | 25 mm | 20 mm | 15 mm | 10 mm | 21 mm | 21 mm | 21 mm | 28 mm | 28 mm | 21 mm | 30 mm | 37.5 mm | 37.5 mm | 15 mm |
Series | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |