• The item cannot be ordered due to missing prices.

Screw-on toolholder with fixed 1.5° inclination angle 20/11 mm

Article no.: 271996 20/11
  • Through-coolant: no

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type left-hand
Through-coolant no
Functional width L4 20 mm
Head length L1 30 mm
Overall length L 130 mm
Insert screw for threading insert 279810 4
Inclination angle 1.5 degrees
Type of product Boring bar

Identification numbers & Classifications

Article number 271996 20/11
EAN / GTIN 4045197954787
Manufacturer number 271996 20/11

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank size / insert size L (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart