{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 101.5 mm | |
Shim 1.5° | 279819 1 | |
Shim screw | 259027 6 | |
Clamp, screw, O-ring | 259036 15 | |
Type of product | Boring bar |
Article number | 271993 25/16 | |
Manufacturer number | 271993 25/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Eco lever lock toolholder, right-hand, Shank size / insert size L: 25/16mm |
||||
Overall length L | 101.5 mm | 153 mm | 153 mm | 150 mm |
Through-coolant | yes | no | no | no |
Head length L1 | 30 mm | 30 mm | 30 mm | 27 mm |
Insert size | 16 mm | 16 mm | 16 mm | 16 mm |
Shank size | 25 mm | 25 mm | 25 mm | 25 mm |
Application type | right-hand | right-hand | left-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |