• The item cannot be ordered due to missing prices.

Boring bar, steel 25/12 mm

Article no.: 269985 25/12
  • Boring depth up to: 3×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 12 mm
Application type left-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A25R SCLCR/L12
suitable indexable insert CC.. 1204..
Minimum pre-drill ⌀ Dmin 27 mm
Centre offset L3 13.5 mm
Clamping height L2 23 mm
Head length L1 43 mm
Overall length L 200 mm
Pack of insert screws 269028 9
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269985 25/12
EAN / GTIN 4067263786948
Manufacturer number 269985 25/12

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart