{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HBX020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.1 mm - 2.75 mm | |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 80 m/min - 300 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261250 HBX020 | |
Manufacturer number | 261250 HBX020 |
This article |
Recommendations |
||
---|---|---|---|
VBMT 110304 Set 10 pieces, Grade: HBX020 |
|||
ISO code indexable insert | VBMT 110304 | VBMT 110304 | VBMT 110304 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Grade | HBX020 | HB7020 | HBT020 |
Chip breaker | PM | SM | PM |
Main application | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |