This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

SNMX 120408, HUX25, Radius: 4mm

Article no.: 251399 4

Select article variation and quantity

Radius (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMX 120408
Grade HUX25
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Cutting depth ap 1 mm - 4 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 50 m/min - 120 m/min
Cutting speed vc secondary application 30 m/min - 80 m/min
Number of changes/inserts 8
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251399 4
Manufacturer number 251399 4

Application Table

Uni
 

Description

Suitable for:

eco lever lock toolholder PSSN. For example eco lever lock toolholders No. 251102; 251103; 251112; 251113.

Note:

The insert pocket must be modified when using indexable inserts with a radius of ≥ 3 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart