• The item cannot be ordered due to missing prices.

Indexable insert for turning CNMM 1204XL, for coarse machining, Type: PR005S

Article no.: 250489 PR005S

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMM 1204XL
Type PR005S
Tool material Carbide
Coating Megacoat Hard
Main application S
Cutting conditions continuous
Chip breaker SX
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min
Shim 259031 15
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250489 PR005S
EAN / GTIN 4960664836970
Manufacturer number TLH10007
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart