{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Insert size | 9 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A16M PCLNR/L09 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CN.. 09T3.. | |
Minimum pre-drill ⌀ Dmin | 20 mm | |
Centre offset L3 | 11 mm | |
Clamping height L2 | 15.25 mm | |
Overall length L | 150 mm | |
Lever | 259015 11 | |
Lever screw | 259018 9 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number |
250036 16/09
Copy |
|
EAN / GTIN |
4045197925916
Copy |
|
Manufacturer number |
250036 16/09
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |