{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 138 | |
Shank | ABS | |
Use for drilling | Cross-drilling; oblique spot drilling; oblique exit | |
Through-coolant | yes | |
Spindle range | 138 mm - 159 mm | |
Overhang L1 | 90 mm | |
ABS® shank ⌀ Ds | 100 | |
Application | 238310 70 | |
Insert screw set | 249900 SW10/30 | |
Type of product | Boring tool |
Article number | 238301 138 | |
Manufacturer number | B30 17010 |