{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
⌀ D3 | 74 mm | |
Circular interpolation milling ⌀ Dmin | 154 mm | |
Circular interpolation milling ⌀ Dmax | 158 mm | |
Ramping angle αmax | 0.16 degrees | |
Ramping length L for αmax | 73 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227310 80/7 | |
EAN / GTIN | 4960664449002 | |
Manufacturer number | THN03409 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable milling cutter 90° MEC11T 80/7 mm |
||
Number of cutting edges Z | 7 | 7 |
Overall length Ltot | 50 mm | 50 mm |
Through-coolant | yes | yes |
suitable indexable insert | BD.. 11T3 | AP.. 1805.. |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 80 mm | 80 mm |
Ramping angle αmax | 0.16 degrees | 0.4 degrees |