{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
DUO-LOCK interface | DL20 | |
Shank ⌀ Ds | 20 mm | |
Through-coolant | yes | |
⌀ D2 | 19.3 mm | |
Overall length L | 80 mm | |
L2 | 10 mm | |
Recommended torque | 80 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 220370 DL20 | |
EAN / GTIN | 4034221150035 | |
Manufacturer number | 75.201.DL20.1 |