• The item cannot be ordered due to missing prices.

Thread milling insert for internal threads 60°, HB7720, Pitch: 1,5mm

Article no.: 218005 1,5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.5 mm
Grade HB7720
Tool material Carbide
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Insert size 11 mm
Feed fz in steel < 1100 N/mm2 0.1 mm
Feed fz in INOX < 900 N/mm2 0.05 mm
Internal/external application Internal
Number of cutting edges Z 7
Cutting direction right-hand and left-hand
Full profile yes
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218005 1,5
EAN / GTIN 4045197411938
Manufacturer number 218005 1,5

Application Table

Alu plastics
N
140
Aluminium (short chipping)
N
120
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
70
CuZn
N
120
Uni
 
wet maximum
 

Description

Version:

Sturdy inserts. Two usable edges.
  • Wide range of applications thanks to universal chip breaker geometry.
  • High repetition accuracy.

Application:

For metric internal threads to DIN / ISO (DIN 13) tolerance class 6H.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart