• The item cannot be ordered due to missing prices.

Milling inserts for retaining ring grooves without chamfer, HB7720, Nominal ring thickness: 1,85mm

Article no.: 217454 1,85

Select article variation and quantity

Nominal ring thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ring thickness 1.85 mm
Grade HB7720
Slot width W −0.03 1.93 mm
Depth t 1.25 mm
Radius R 0.3 mm
External ⌀ D 10.6 mm
Thickness E 2.34 mm
Type 03
Number of cutting edges Z 3
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217454 1,85
EAN / GTIN 4045197217233
Manufacturer number 217454 1,85

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
100
GG(G)
K
120
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart