{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 7 | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 47 mm | |
Circular interpolation milling ⌀ Dmin | 97 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.32 degrees | |
Ramping length L for αmax | 44.85 mm | |
suitable indexable insert | AP.. 1003.. | |
Pack of insert screws | 219814 (8IP; 1.2 Nm) |
Article number | 215850 50/7 | |
EAN / GTIN | 4045197221773 | |
Manufacturer number | 215850 50/7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Shoulder mill 90° 50/7 mm |
||||
Number of cutting edges Z | 7 | 7 | 7 | 7 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm |
Milling application | Corner milling | End milling | ||
Shank type | with bore | with bore | ||
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm |
Setting angle κ | 90 degrees | 90 degrees | ||
Type of product | End / face mill | End / face mill |