{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
⌀ D3 | 37 mm | |
Circular interpolation milling ⌀ Dmin | 77 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1.8 mm | |
Ramping angle αmax | 0.5 degrees | |
Ramping length L for αmax | 34.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215575 40/6 | |
EAN / GTIN | 4045197409355 | |
Manufacturer number | 215575 40/6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Softcut 90° shoulder mill MTC, with bore, ⌀ D / number of teeth Z: 40/6mm |
|||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Milling application | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling | End milling | Ramping |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
suitable indexable insert | AP.. 1335.. | AP.. 1003.. | LO.U0904.. | AP.. 1003.. | XNEX 040308 |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |