• The item cannot be ordered due to missing prices.

GARANT Master Steel SlotMachine solid carbide roughing end mill HPC 4 mm

Article no.: 205550 4
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: NR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile NR
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 42 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 3.7 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for side milling in steel < 900 N/mm2 0.03 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205550 4
EAN / GTIN 4045197813237
Manufacturer number 205550 4

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
35
GG(G)
K
200
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With a new-type knurled profile, optimised for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate.
Feed rate per tooth up to 0.1 mm up to a depth of 2×D (in the slot milled from solid).

Advantage:

The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core. Plunge angle of up to 10° possible thanks to generous recess on the front face.

Application:

For roughing machining, particularly suitable for full-slot machining.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d11 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart