• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide finishing cutter HPC 4 mm

Article no.: 204012 4
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 7

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 45 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.04 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.02 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 204012 4
EAN / GTIN 4045197886378
Manufacturer number 204012 4

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
290
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
100
GG(G)
K
300
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For finishing operations.
Special geometry for optimum chip evacuation.
Unequal spacing gives high intrinsic stability and smooth cutting action.
For profile milling as a finishing operation.
Suitable for machining titanium and titanium alloys.

Note:

ae max = 0.1×D
Can be reground from ⌀ DC = 6 mm.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart