{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 28 mm | |
Overhang length L1 incl. recess | 33 mm | |
Recess ⌀ D1 | 11.8 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.05 mm | |
Feed fz for side milling in short-chipping aluminium | 0.07 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202480 12 | |
EAN / GTIN | 4045197117144 | |
Manufacturer number | 202480 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide milling cutter DIN 6535 HA, uncoated, ⌀ DC: 12mm |
||||||
Coating | uncoated | DLC | TiAlN | DLC | DLC | uncoated |
Overall length L | 83 mm | 83 mm | 83 mm | 83 mm | 83 mm | 83 mm |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |