{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 56 mm | |
Overhang L1 | 136 mm | |
Overall length L | 182 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163000 18 | |
EAN / GTIN | 4045197253255 | |
Manufacturer number | 163000 18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine reamer H7, uncoated, Nominal ⌀ DC: 18mm |
|||||
Number of cutting edges Z | 8 | 8 | 8 | 8 | 8 |
Overhang L1 | 136 mm | 135 mm | 136 mm | 137 mm | 137 mm |
Colour ring | without | green | without | without | without |
Standard | DIN 212 B | Manufacturer’s standard | Manufacturer’s standard | DIN 208 B | DIN 208 B |
Shank | Plain shank with h9 | DIN 1835 A to h6 | DIN 1835 A to h6 | Morse taper | Morse taper |
Flute length Lc | 56 mm | 56 mm | 56 mm | 56 mm | 56 mm |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | 0.3 mm/rev. | 0.3 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. |