This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine tap for wire thread inserts HSS-E-PM, TiCN, EG-M: EG-M6

Article no.: 133550 EG-M6

Select article variation and quantity

EG-M Unit price incl. VAT
  • Thread type: EG-M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 40435
  • Tolerance class: 6H mod.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating TiCN
Thread type EG-M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 40435
Tolerance class 6H mod.
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.3 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 18 mm
Type of product Tap

Identification numbers & Classifications

Article number 133550 EG-M6
Manufacturer number 133550 EG-M6

Application Table

Aluminium (short chipping)
N
15
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
18
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
10
INOX < 900 N/mm²
M
10
CuZn
N
15
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Tap to DIN 40435 (similar to DIN 371 / DIN 376).
Achieves outstanding tool life, due to high-quality substrate and TiCN coating. For wide application range of different materials.

Application:

For production of AC mounting thread to metric ISO threads DIN 8140 for STI (Screw Thread Insert) wire thread inserts.

Note:

Please ensure without fail the correct tapping drill ⌀ (see table)!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart