{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | vaporised | |
for threads | M5 | |
Thread type | M | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Flank angle | 60 degrees | |
Taper lead form | B | |
Application for type of drilling | up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Type of threading tool | Hand tap | |
Thread pitch | 0.8 mm | |
Overall length L | 34 mm | |
Tapping hole ⌀ | 4.2 mm | |
Type of product | Tap bit |
Article number | 130990 M5 | |
Manufacturer number | 130990 M5 |
This article |
Recommendations |
|
---|---|---|
Tap bit, vaporised, M: M5 |
||
Flank angle | 60 degrees | 60 degrees |
Thread type | M | M |
Standard | Manufacturer’s standard | Works standard |
Tool material | HSS | HSS |
Tolerance class | ISO 2 6H | ISO 2 6H |
Application for type of drilling | up to 1.5×D for through holes | up to 1.5×D for through holes |
Type of product | Tap bit | Tap bit |