{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | m7 | |
No. of teeth Z | 3 | |
Point angle | 145 degrees | |
Shank | DIN 6535 HA to h6 | |
Countersink angle | 90 degrees | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Nominal ⌀ DC | 7.51 mm - 8.50 mm | |
⌀ D2 2nd step with chamfer h7 | 9 mm | |
Step height L1 min - max | 8.50 mm - 25.85 mm | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.37 mm/rev. | |
Colour ring | green | |
Type of product | Stepped drill |
Article number | 125042 7,51-8,5 | |
EAN / GTIN | 4062406159917 | |
Manufacturer number | 125042 7,51-8,5 |