• The item cannot be ordered due to missing prices.

Pair of cold protection gloves, Glove size: 9

Article no.: 094805 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: C
  • Standard: EN 511

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application reusable
Glove size 9
Cut protection class C
Standard EN 511
EN 388 4X42C
EN 511 X2X
Backing material Polyester
Coating Nitrile / nitrile foam
Coating variant 3/4 coating
Colour red / black
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094805 9
EAN / GTIN 4067263202714
Manufacturer number 094805 9

Description

Version:

HOLEX cold protection gloves with a pleasant fleece lining. Suitable for wet working environments thanks to the fully coated back of the hand. Very good grip thanks to additional nitrile foam coating on the palm of the hand.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart