• The item cannot be ordered due to missing prices.

Pair of gloves KryTech 579 11

Article no.: 094465 11
Size guide
  • Glove characteristics: free of latex
  • silicone-free: yes
  • Cut protection class: B

Product details

Technical Data

Contents 96
Glove characteristics free of latex
Accuracy of fit good
EN 388 4342B
Backing material PEHD
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour grey / white
Material of coating PU
Glove size 11
Weight 25 g
Length 220 mm - 270 mm
EN 388 abrasion resistance 4
EN 388 cut resistance 3
EN 388 tear propagation resistance 4
EN 388 penetration resistance 3
Application reusable
silicone-free yes
Breathability good
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094465 11
EAN / GTIN 3245425791219
Manufacturer number 579 11

Description

Version:

KryTech 579. For very delicate work in dry and less dirty working conditions. Good dexterity and very good sense of touch. Breathable and sweat-absorbent material.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart