{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tegera® | |
Contents | 1 | |
EN 388 | 2132X | |
Backing material | polyester | |
Coating | Latex foam | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Length | 230 mm | |
Colour | black / neon green | |
Glove size | 8 | |
Knitted technology | 13G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094363 8 | |
Manufacturer number | 618/8 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Tegera® 618, Glove size: 8 |
|||
Coating | Latex foam | Nitrile | Nitrile |
Colour | black / neon green | yellow | yellow |
Backing material | polyester | Cotton | Cotton |
Glove size | 8 | 8 | 8 |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |