• The item cannot be ordered due to missing prices.

Safety overshoe, black MILLENIUM PREMIUM, Size: M

Article no.: 092941 M

Select article variation and quantity

Size Unit price incl. VAT
  • Material of protective toe-cap: Komposit

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Material of protective toe-cap Komposit
EU shoe size 40 – 44
Type of product Overshoe

Identification numbers & Classifications

Article number 092941 M
EAN / GTIN 3660542692407
Manufacturer number ML PCL GR. M

Description

Version:

Visitor safety overshoes that meet the requirements for personal protective equipment. Colour coded for the three sizes. Reliable protection against crushing and impacts due to composite toecap in the toe area. With extended protective flap to protect the back of the foot. Washable material permits hygienic re-use. Practical for many shoe types.
  • TPU upper material, waterproof.
  • Anti-slip half sole of TPU.
  • Metal-free version.
  • Lightweight.
  • Wide fit.

Standard:

EN ISO 12568; EN ISO 20344

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart