• The item cannot be ordered due to missing prices.

Safety boots, dark grey DUNLOP PUROFORT+ EXPANDER FULL SAFETY, S5, EU shoe size: 45

Article no.: 092915 45

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Purofort
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Cold insulation down to -20°C
Colour dark grey
EU shoe size 45
Type of product Rubber boots

Identification numbers & Classifications

Article number 092915 45
EAN / GTIN 8713197043393
Manufacturer number CC22A33 GR. 45

Description

Version:

The PUROFORT + EXPANDER FULL SAFETY boots combine comfort and safety. The light, flexible upper material is hard-wearing and provides insulation whilst the sole tread offers the best slip-proof and abrasion resistance characteristics. With special toe area for better grip when walking.
  • Purofort® upper material, resistant to chemicals.
  • Premium PU inlay sole.
  • Vibram® XS Work outer sole, black.
  • Shock absorption in the heel area.

Application:

Oil and gas industry

Standard:

EN ISO 20345:2011 S5 CI HRO CR SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart