• The item cannot be ordered due to missing prices.

Safety boots, dark grey DUNLOP PUROFORT+ EXPANDER FULL SAFETY, S5, EU shoe size: 42

Article no.: 092915 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Cold insulation: down to -20°C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Purofort
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Cold insulation down to -20°C
Colour dark grey
EU shoe size 42
Type of product Rubber boots

Identification numbers & Classifications

Article number 092915 42
EAN / GTIN 8713197043362
Manufacturer number CC22A33 GR. 42

Description

Version:

The PUROFORT + EXPANDER FULL SAFETY boots combine comfort and safety. The light, flexible upper material is hard-wearing and provides insulation whilst the sole tread offers the best slip-proof and abrasion resistance characteristics. With special toe area for better grip when walking.
  • Purofort® upper material, resistant to chemicals.
  • Premium PU inlay sole.
  • Vibram® XS Work outer sole, black.
  • Shock absorption in the heel area.

Application:

Oil and gas industry

Standard:

EN ISO 20345:2011 S5 CI HRO CR SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart