{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Textile | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Cold insulation | down to -20°C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | Shoe VD 1510 SMC SF S3 NB | |
EU shoe size | 37 | |
Colour | black | |
Mid-foot protection | Polyurethane | |
Type of product | Safety shoes |
Article number | 092507 37 | |
EAN / GTIN | 4044348700044 | |
Manufacturer number | VD1510SMCSFNB37P |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shoe, black VD 1510 SMC SF ESD, S3 NB 37 |
||
Puncture resistance | Textile | Textile |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Gentlemen’s |