• The item cannot be ordered due to missing prices.

Shoe, grey/black Steitz Secura Salix S1 XB, EU shoe size: 40

Article no.: 092496 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Manufacturer's designation Shoe Salix S1 SRC XB
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092496 40
EAN / GTIN 4044348707241
Manufacturer number SALIXXB40P

Description

Version:

SALIX ESD S1
  • Modern mesh fabric.
  • Functional textile lining.
  • ECO CAP with marine plastic content.
  • Insole made of hemp material.
  • TPU Competition outer sole with 3 mm profile.
  • ESD security.
  • Metal-free design.

Standard:

EN ISO 20345:2011 S1 SRC

Note:

Standard version NB, see No. 092495.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart