This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black/orange uvex motion sport, S2, EU shoe size: 46

Article no.: 092142 46

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex motion sport
Protection class S2
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
EU shoe size 46
Colour black/orange
suitable for orthopaedic insoles yes
with reflective material (good visibility) yes
Type of product Safety shoes

Identification numbers & Classifications

Article number 092142 46
Manufacturer number 6955846

Description

Version:

Sporty, lightweight safety shoe in trekking design and wide fit.
  • Upper made nubuck and suede.
  • Textile lining, uppers and comfortable insole with uvex climazone for high breathability.
  • Reflectors on the shaft and lacing for greater safety.
  • PU sole with top abrasion resistance and damping characteristics and good slip resistance.
  • Anti-twist heel cap for high stability and protection from ankle twisting.
  • ESD security.

Closed shoe with dust tongue and collar.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart