{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Fabric composition | 70% polyester; 30% cotton | |
Material weight / fabric density | 230 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | Cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | Do not heat above maximum 110 °C | |
Colour | black | |
Unisex size | S | |
Type of product | Cold protection pilot’s jacket |
Article number | 091887 S | |
EAN / GTIN | 7330509484098 | |
Manufacturer number | 491619009900S |