• The item cannot be ordered due to missing prices.

Winter jacket Pilot-look, black, Unisex size: 2XL

Article no.: 091877 2XL
Size guide

Size guide

PLANAM Our useful size chart will show you which sizes you have to pay attention to for brand PLANAM

Normal men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
40 34 42 80 68 72 160
42 36 44 84 72 73 164
44 38 46 88 76 74 168
46 40 48 92 80 76 171
48 42 50 96 84 78 174
50 44 52 100 88 79 177
52 46 54 104 92 80 180
54 48 56 108 98 81 182
56 50 58 112 102 82 184
58 52 60 116 108 83 186
60 54 62 120 114 84 188
62 56 64 124 120 84 190
64 58 66 128 126 85 192
Slim men's sizes
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
90 38L 38L 88 76 79 177
94 40L 40L 92 80 80 180
98 42L 42L 96 84 81 183
102 44L 44L 100 88 82 184
106 46L 46L 104 82 83 188
110 48L 48L 108 94 84 190
114 50L 50L 112 100 85 192
118 52L 52L 116 104 86 194
Stocky men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
24 44C 44C 96 88 74 168
25 46C 46C 100 92 76 171
26 48C 48C 104 96 77 174
27 50C 50C 108 100 78 176
28 52C 52C 112 106 79 178
29 54C 54C 116 110 80 180
30 56C 56C 120 116 81 182
Men's size
Order size DE Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
XS 40-42 34-36 42-44 80-84 68-72 72 160-164
S 44-46 38-40 46-48 88-92 76-80 75 168-171
M 48-50 42-44 50-52 96-100 84-88 78 174-177
L 52-54 46-48 54-56 104-108 92-98 80 180-182
XL 56-58 50-52 58-60 112-116 102-108 82 184-186
2XL 60-62 54-56 62-64 120-124 114-120 84 188-190
3XL 64-66 58-60 66-68 128-132 126-132 85 192-194

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 60% cotton; 40% polyamide
  • Material weight / fabric density: 240
  • Washing: 40 °C coloureds
  • Standard: EN 342

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 60% cotton; 40% polyamide
Material weight / fabric density 240 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning gentle cleaning with perchlorethylene
Drying do not tumble-dry
Ironing Do not heat above maximum 110 °C
Colour black
Unisex size 2XL
Standard EN 342
Type of product Cold protection pilot’s jacket

Identification numbers & Classifications

Article number 091877 2XL
EAN / GTIN 4030913334608
Manufacturer number 0334 GR. 2XL

Description

Version:

Pilot-look winter jacket in with warm web fur inner lining and collar. With water-repellent outer material. Comfortable closure by knitted cuffs to sleeves and waist.
  • Side pockets for documents.
  • Breast pockets with zip fasteners.
  • Sleeve pocket with zip fastener.
  • Inside pocket with zip fastener.
  • Certified to DIN EN 342.

Note:

Available in other colours on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart