{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 166 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | dark grey | |
Size ES | 46C | |
Size NL | D100 | |
Size SE | C62 | |
Clothing size DE | 25 | |
Size FR | 46C | |
Size IT | 46C | |
Type of product | Work trousers |
Article number | 091844 25 | |
Manufacturer number | 195918459800D25 |