This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shell jacket AKER, cobalt blue, Unisex size: M

Article no.: 090681 M
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 145
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AKER
Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 145 g/m2
Washing 40 °C coloureds
Colour cobalt blue
Unisex size M
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 090681 M
Manufacturer number 71050_555-M

Description

Version:

Versatile and light shell jacket with Helly Tech® protection material provides the wearer with reliable protection against wet, even under the most adverse conditions. The reflective strips on the shoulders and sleeves ensure better visibility under poor lighting conditions. Adjustable hood with pull cord and hook and loop fastening adjustment at the back. Good fit with adjustable cuffs with hook and loop fastening and cord pull adjustment at the seam. Sealed seams. Internal zip fastener for simple textile finishing.
  • YKK® central zip fastener with windshield strip.
  • Side document pockets with zip fastener and flap.
  • Inside pocket with hook and loop fastening.

Suitable for:

AKER work trousers No. 091847.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart