• The item cannot be ordered due to missing prices.

Aran fleece jacket, black, Unisex size: 3XL

Article no.: 090660 3XL
New product
Size guide

Size guide

PORTWEST® Our useful size chart will show you which sizes you have to pay attention to for brand PORTWEST®

Men's sizes trousers
Order size DE Inch size Waist measurement cm Inside leg measurement cm Height cm
42 28 72 79 172-180
44 30 76 79 172-180
46 32 80 79 172-180
48 33 84 79 172-180
50 34 88 79 172-180
52 36 92 79 172-180
54 38 96 79 172-180
56 40 100 79 172-180
58 41 104 79 172-180
-- 42 108 79 172-180
-- 44 112 79 172-180
60 46 116 79 172-180
-- 48 120 79 172-180
Men's sizes tops
Size INT Order size DE Chest measurement cm
46-48 S 92 - 96
50-52 M 100 - 104
54-56 L 108 - 112
58-62 XL 116 - 124
64-66 2XL 128 - 132
68-70 3XL 136 - 140
Women's sizes trousers
Order size DE Inch size Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
34 26 68 88 74 160-168
36 28 72 92 74 160-168
38 30 76 96 74 160-168
40 32 80 100 74 160-168
-- 33 84 104 74 160-168
42 34 88 108 74 160-168
44 36 92 112 74 160-168
46 38 96 116 74 160-168
Women's sizes tops
Size INT Order size DE Chest measurement cm
XS 30-32 76-80
S 34-36 84-88
M 38-40 92-96
L 42 100-104
XL 44-46 108-112
2XL 48-50 116-124

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280
  • Washing: 40 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Washing 40 °C delicate wash cycle
Colour black
Unisex size 3XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 090660 3XL
EAN / GTIN 5036108181261

Description

Version:

The pleasantly soft polar fleece jacket provides extra warmth under a weatherproof jacket or can be worn individually as a lightweight jacket. An anti-pilling treatment ensures the durability of the material.
  • Large side pockets with zip fasteners.
  • Elasticated cuffs for a secure fit.
  • Adjustable cord in the seam.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart