{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall body length | 420 mm | |
visible brush section | 70/60 mm | |
Component fitting width | 40 mm | |
Component fitting length | 150 mm | |
Body material | straight wooden body | |
with hole for hanging up | yes | |
Edges to the handle | rounded | |
Components | Coconut fibre | |
Type of product | Hand broom |
Article number | 087552 420 | |
EAN / GTIN | 4250560519528 | |
Manufacturer number | 212710 |