• The item cannot be ordered due to missing prices.

Suction lifter, aluminium, Type: 3

Article no.: 086203 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suction head ⌀ 120 mm
maximum load capacity 100 kg
Type of product Suction lifters

Identification numbers & Classifications

Article number 086203 3
EAN / GTIN 4010122109013
Manufacturer number 603.021

Description

Version:

Veribor® suction lifter made from sturdy aluminium, with rubber vacuum cups for a long working life.
With proven toggle lever technology.

Application:

For lifting materials with smooth, grease-free, and air-tight surface finishes.

Note:

Suction lifter should be released for storage, so that the rubber cups do not deform permanently.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart