{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | black | |
maximum line thickness | 4 mm | |
minimum line thickness | 2 mm | |
UV-resistant | yes | |
waterproof | no | |
Manufacturer's designation | SL130 | |
Type of product | Paint marker |
Article number | 085170 BL | |
EAN / GTIN | 3660447101998 | |
Manufacturer number | 31200626 |