{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PICO | |
Power supply | Mains operated | |
Heating power | 230 W | |
Warm-up time to 280 °C | approx. 9 s | |
Heating power | 80 W | |
Control range of soldering tip temperature | 150 °C - 450 °C | |
Weight of soldering iron without power cable | 30 g | |
Type of product | Soldering station |
Article number | 082301 PICO | |
Manufacturer number | 0IC1300 |