{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Manufacturer's designation | SUNMATCH 3 | |
Illumination | 500 lm | |
Illumination time | 4 h | |
Power supply | Rechargeable battery powered | |
Light colour | true colour | |
CRI value | 96 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Battery voltage | 3.7 V | |
Overall length | 190 mm | |
Overall width | 60 mm | |
Weight | 270 g | |
Type of product | Work lamp |
Article number | 081513 SUN3 | |
Manufacturer number | 03.5651 |