• The item cannot be ordered due to missing prices.

Extension cable for F, B, PL, CZ 10N

Article no.: 081183 10N

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Type 10N
AC supply voltage 250 V
Power supply Mains operated
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene
Cable length 10 m
suitable for countries F; B; PL; CZ
Type of product Extension cable
Plug type, input E

Identification numbers & Classifications

Article number 081183 10N
EAN / GTIN 4003644009329
Manufacturer number FVK10NF

Description

Version:

Certified for exterior use and for use in humid environments (IP44).
With sockets for countries F, B, PL, CZ.
Resistant to oil, petrol, UV radiation.
Neoprene rubber cable with splash-proof rubber plug and socket.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart