{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | IVR-L 65/12-1 Tc | |
Power supply | Mains operated | |
Power consumption | 1,200 W | |
Container volume | 65 l | |
Connection width | DN50 mm | |
Length | 742 mm | |
Width | 500 mm | |
Height | 1,100 mm | |
Cable length | 6 m | |
Number of turbines | 1 | |
Air flow volume | 59 l/s | |
Vacuum | 230 mbar | |
Operating noise | 71 dB(A) | |
Dust class − vacuum cleaner | L | |
Weight | 43 kg | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078522 IVR-L65 | |
Manufacturer number | 9.986-055.0 |