{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Fein type E 14 V | |
Manufacturer's designation | ASM 14-12 | |
Motor design | Brushless EC motor | |
Battery voltage | 14.4 V | |
Torque range | 3 Nm - 12 Nm | |
Speed range | 50 min-1 - 500 min-1 | |
Toolholder | 1/4 inch HEX (E 6.3) | |
Format | Centre handle screwdriver | |
Weight including rechargeable battery | 1.3 kg | |
Restart block | yes | |
Type of product | Screwdriver |
Article number | 071109 711257 | |
EAN / GTIN | 4014586877198 | |
Manufacturer number | 71125700950 |