{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 55% polyester; 45% cotton | |
Material weight / fabric density | 340 g/m2 | |
Washing | 40 °C delicates wash cycle | |
Colour | dark blue | |
Unisex size | S | |
Type of product | Microfleece jacket |
Article number | 090313 S | |
EAN / GTIN | 4062406780890 | |
Manufacturer number | 090313 S |