• The item cannot be ordered due to missing prices.

Mandatory sign Wear safety harness, Type: 02200

Article no.: 099008 02200
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Unplasticised PVC plastic
Delivery type pieces
Contents 1
Diameter 200 mm
Type of product Instruction signs

Identification & Classification

Article number 099008 02200
Copy
EAN / GTIN 4061466063547
Copy
Manufacturer number K160.06.226
Copy
Manufacturer H. Marahrens Sicherheits- Industrie u. Verkehrsken, Gottlieb-Daimler-Straße 2, 28237 BREMEN, Germany, www.marahrens-shop.de

Description

Standard:

ASR A1.3; ISO 7010.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart