{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 3,660 mm | |
Type of product | Metal band saw blade |
Article number | 173737 3/4H | |
EAN / GTIN | 4062406125202 | |
Manufacturer number | 173737 3/4H |
This article |
Recommendations |
|
---|---|---|
Metal band saw blade 27×3660, TPI: 3/4H |
||
Width | 27 mm | 27 mm |
Length | 3,660 mm | 3,660 mm |
Tool material | HSS Co 8 | HSS Co 8 |
Rake | 10 degrees | 10 degrees |
Thickness | 0.9 mm | 0.9 mm |
Tooth type | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade |